Zoro Homepage
This item is Discontinued.
Icc MODULE, CAT 6A SHIELDED FTP IC1078S6A0

MODULE, CAT 6A SHIELDED FTP (Discontinued)

  • Mfr # IC1078S6A0
  • Zoro # G709851047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1078S6A0
Zoro #
G709851047
UPC #
633758029315
Country of Origin
Taiwan, Province of China

Details

Wire Cap
Zinc-Alloy
Dielectric Withstanding Voltage
1,000 volts D.C., 60 Hz, 1 min
Insulation Resistance
500 mega ohm min
Jack Style
HD
Relative Humidity (Operational)
Maximum Noncondensing 93%
IDC Wire Gauge
22-24 AWG Solid Wire
Connector
8P8C
Housing
Zinc-Alloy Fully Shielded
Insertion Life
750 cycles min
Product Type
Keystone Jacks
Performance
CAT6A
Total Contact Force
800 gram for 8 wires leads minimum
Retention
50N (11 lbf) for 60S±5S
Spring Wire
Phosphor Bronze Alloy Plated with 50 micro-inch of gold over 70-100 micro-inch of nickel
Contact Resistance
20 milliohm max

Description

ICC Cat 6A Shielded Modular Keystone Jack- Foiled Twisted Pair FTP CAT 6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- Lead frame technology provides maximum performance and uninterruptible signal integrity- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds TIA 568-B.2-10 Category 6A connection hardware requirements- One piece termination cap allows for a quick and easy termination- Provide shielding against electro-magnetic interference EMI- Includes an integrated TIA-568A/B color wiring diagram- UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.