Zoro Homepage
This item is Discontinued.
Icc MODULE, COUPLER, RJ-11, PIN 1-6, BLACK IC107C6SBK

MODULE, COUPLER, RJ-11, PIN 1-6, BLACK (Discontinued)

  • Mfr # IC107C6SBK
  • Zoro # G309917297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107C6SBK
Zoro #
G309917297
UPC #
633758004466
Country of Origin
Taiwan, Province of China

Description

Provides pin 1-6 RJ-11 voice coupling- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes- Used with ICC ICLC2, ICLC4, and ICLC6 line cords- UL listed- Current rating: 1.5 amps max- Voltage rating: 150 volts alternating- Dielectric withstanding voltage: 1000 volts RMS, 60 Hz- Insulation resistance greater than 10 MOHMS- Mating force: 5 lbs max- Unmating force: 5 lbs max- Plug regeneration in jack: 200 lbs- Durability: 750 cyclesICC-IC107C6SBK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.