Zoro Homepage
This item is Discontinued.
Icc Module, F-Type -Gold Plated, 3GHZ, Ivory IC107B9GIV

Module, F-Type -Gold Plated, 3GHZ, Ivory (Discontinued)

  • Mfr # IC107B9GIV
  • Zoro # G309850266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107B9GIV
Zoro #
G309850266
UPC #
633758025171
Country of Origin
Taiwan, Province of China

Details

Color
Ivory
Material
Bronze with 3 microns of Gold Plating
Jack Style
HD
Housing
ABS, UL 94V-0
Connector
F-Type
Product Type
A/V Inserts
Color XX
AL-Almond, BK-Black, IV-Ivory, & WH-White
Performance
Video
F-Type Connector Thread
3/8-32 UNEF-2A

Description

Ivory 3 GHz Gold Plated F Connector Keystone Jack- Designed with 3 GHz bandwidth for audio and video applications- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.