
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107B5FGY
Zoro #
G409850296
UPC #
633758004268
Country of Origin
Taiwan, Province of China
Details
Color
Gray
Material
Bronze with Nickel Plating
Connector
F-Type
Holding Force
> 80 grams
Jack Style
HD
Housing
ABS, UL 94V-0
Product Type
A/V Inserts
F-Type Connector Thread
3/8-32 UNEF-2A
Performance
Video
Insulator Color
White
Color XX
AL-Almond, BK-Black, GY-Gray, IV-Ivory, & WH-White
Description
Grey Nickel Plated F Connector Keystone Jack- Provides ultra sharp video clarity- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables- Provides a clean and neat appearance installation- Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.