
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107B5FWH
Zoro #
G909850291
UPC #
633758004282
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
Bronze with Nickel Plating
Product Type
A/V Inserts
Insulator Color
White
Performance
Video
Jack Style
HD
F-Type Connector Thread
3/8-32 UNEF-2A
Holding Force
> 80 grams
Housing
ABS, UL 94V-0
Color XX
AL-Almond, BK-Black, GY-Gray, IV-Ivory, & WH-White
Connector
F-Type
Description
ICC modular jack- Nickel plating for improved performance with superior signal quality with minimal noise- Used for audio and video applications- Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coxial cables- Provides a clean and neat appearance installation- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes- Used with ICC RG6 F-Type ICPCSF patch cords- UL listedICCIC107B5FWH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.