Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Box 1-Gang Ivory

  • Mfr # IC107MRSIV

  • Zoro # G815813137


product price: $22.59
/ea

Key Features

Number of Gangs
1
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107MRSIV
Zoro #
G815813137
UPC #
633758007306
Country of Origin
China

Details

Number of Gangs
1
Color
Ivory

Description

The ICC IC107MRSIV Ivory Single Gang Surface Mounting Box is designed for both residential and commercial cabling applications. It provides a surface mounted solution for a variety of media including voice data CATV fiber audio and video distribution to the work area. The ICC IC107MRSIV Ivory Single Gang Surface Mounting Box provides multiple mounting options including adhesive backings and screws. It is perfect for installing an outlet in areas where cutting into the wall is not an option. The IC107MRSIV includes raceway integration knock outs and accommodates all single gang wall plates and faceplates. -Includes: IC107MRSIV Ivory Single Gang Surface Mounting Box. -Provides a surface mounted solution for a variety of media including voice data CATV fiber audio and video distribution to the work area. -Fits standard NEMA single gang electrical boxes. -Used with ICRW11 ICRW12 and ICRW13 raceway systems. -Multiple mounting options including adhesive backings and screws. -Integrated internal routing posts and cable management system with evenly spaced cable tie anchor points. -Rear cable entry for clean external appearance. -Rugged and durable construction. -Raceway knockouts integrate with raceway systems. -Used with ICRW11 ICRW12 and ICRW13 raceway systems. -Accommodates all faceplates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.