Zoro Homepage
This item is Discontinued.
Icc MOUNTING BOX, LOW-PROFILE, 1-GANG, IVORY IC250MBSIV

MOUNTING BOX, LOW-PROFILE, 1-GANG, IVORY (Discontinued)

  • Mfr # IC250MBSIV
  • Zoro # G209850991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC250MBSIV
Zoro #
G209850991
UPC #
633758006217
Country of Origin
Taiwan, Province of China

Details

Color
Ivory
Material
ABS, UL 94V-0
Product Type
Mounting Boxes
Gang
Single
Color XX
IV-Ivory, WH-White

Description

Ivory 1 Gang Wall Plate Mounting Box- Fits standard NEMA single gang electrical boxes- Multiple mounting options including adhesive backings and screws- Integrated internal routing posts and cable management system with evenly spaced cable tie anchor points- Rear cable entry for clean external appearance- Rugged and durable construction- Accommodates ICC faceplates and inserts with screw down termination and Decora screw down inserts and faceplates, except ones with non-centered integrated F-Type connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.