Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-MSHB2RC Bracket - Wall Mount Hinged, 2PK

  • Mfr # ICC-ICCMSHB2RC

  • Zoro # G415961702


product price: $82.19
/pk 2, $41.10/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICCMSHB2RC
Zoro #
G415961702
UPC #
633758038768
Country of Origin
China

Description

Features -Designed with a 6in. depth suitable for mounting patch panels cable managers network routers and switches -Side-sided hinged allows easy access during and after the installation -Wall mountable and ideal for installation with space restrictions -Used with all ICC rack mount products -Designed with steel construction black powder coated light weight and sturdy. -Height - 7 -Length - 21 -Width - 4 -Color - Black -Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.