Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSR4P84 Four Post Distribution Rack- 7 ft.- 45 RMS

  • Mfr # ICCMSR4P84

  • Zoro # G115961767


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Rack Width
19 in
Rack Height
45U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSR4P84
Zoro #
G115961767
UPC #
633758029513
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
45U
Width
19 in
Height
84 in

Details

Material
Aluminum
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Compatible With
Rack Floor Mount Kit (ICCMSRFLKT)
Rack Type
Open Frame
Maximum Weight Capacity
1500 lb
Item
Rack Frame
Form Factor
Floor Standing
Environmentally Friendly
Yes
Features
Cable Management

Description

The ICC 4-Post Distribution Rack provides a sturdy cost-effective solution for supporting large rack-mountable network communications equipment in telecoms/data rooms and other network facilities. The rack has a maximum adjustable depth of 32 in. providing the flexibility to accommodate small and large equipment installations. The rack's adjustable depth and added stability make them particularly suited for heavier and deeper equipment that may exceed the load capacity of a standard 2-post rack. The racks conform to all TIA/EIA standards for 19 in. equipment mounting. Features -Designed with 9 AWG aluminum construction black powder coated lightweight and sturdy making it ideal for installing voice and data equipment such as patch panels active components shelves drawers and cable management products creating a neat structured and organized cabling system -Adjustable from 27 in. minimum to 32 in. maximum depth -Provides 45 rack mount spaces RMS on front and rear side for mounting different types of equipment -Compatible with ICC's Rack Floor Mount Kit ICCMSRFLKT -Additional racks can be ganged on the sides if necessary -Printed rack mount spec numbering for easy installation -Used with all of ICC's rack mount products -Installation instructions -Supports up to 1500 lbs. when properly loaded and floor anchored -Size - 7 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.