Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-MSRDS20 Rack Shelf 20 inch Deep Double 2Rms

  • Mfr # ICC-MSRDS20

  • Zoro # G416648749


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-MSRDS20
Zoro #
G416648749
UPC #
633758002592
Country of Origin
China

Description

-Type: Rack Shelf.-Form Factor: 19in. 2U.-Depth: 20.-Material: Steel.-Color: Black.-Weight Capacity: 56.70 kg.-Rack Width: 19.-Rack Height: 2U.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.