Zoro Homepage

-MSRSFC1 Rack Shelf- 10 in. Deep- 2 Rms, 2PK

  • Mfr # ICC-ICCMSRSFC1

  • Zoro # G015800586


product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICCMSRSFC1
Zoro #
G015800586
UPC #
633758037556
Country of Origin
China

Description

Features -Designed with durable steel construction black powder coated accommodates bulk equipment and supports up to 75lbs. load capacity -Designed to fit all standard 19 in. wide racks and cabinets -2 and 3 rack mount spaces -Used with all ICCMS distribution and cable management racks. -Height - 24 -Length - 7 -Width - 19 -Color - Black -Item Weight - 9.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.