Other Code Book, 2012 International Swimming Pool and Spa Code ISPSC, English, Paperback (Discontinued)
- Mfr # 9781609830540
- Zoro # G5061542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781609830540
Zoro #
G5061542
UPC #
-
Country of Origin
United States
Dimensions
Width
8-13/32"
Depth
13/32"
Height
11"
Details
Language
English
Item
Code Book
Book Type
Other
Book Format
Paperback
Book Title
2012 International Swimming Pool and Spa Code ISPSC
Publisher
ICC (Distributed by Cengage Learning)
Publication Date
4/1/12
Number of Pages
110
ISBN-10
1609830547
Book Description
This is the First Comprehensive Swimming Pool Code that Coordinates with the Provisions of the International Codes to Meet the Requirements of the Virginia Graeme Baker Act for Upgrading Pool Safety
ISBN-13
978-1609830540
Description
Code Book, 2012 International Swimming Pool and Spa Code ISPSC, Paperback, Publisher ICC (Distributed by Cengage Learning), Publication Date 4/1/12, ISBN-10 1609830547, ISBN-13 978-1609830540, Language English, Number of Pages 110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.