Zoro Homepage
This item is Discontinued.
Icc PANEL, CABLE MANAGEMENT METAL RING, 1RMS ICCMSCMP31

PANEL, CABLE MANAGEMENT METAL RING, 1RMS (Discontinued)

  • Mfr # ICCMSCMP31
  • Zoro # G609851314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSCMP31
Zoro #
G609851314
UPC #
633758009249
Country of Origin
Taiwan, Province of China

Dimensions

Ring Dimensions
1 RMS “ 3.0" x 1.5" x 0.125" Strip

Details

Product Type
Managers
Mounting
Rack
Management Orientation
Horizontal
Rack Space
1

Description

1 RMS Rack Mount Space Cable Management Metal Ring Panel- Provides flexibility for front cable management with a neat & clean appearance- Designed with 4 horizontal & 2 vertical rings for patch cord organization in either direction- Designed to fit standard 19In. racks and cabinets- 1 rack mount space RMS- Used with all ICC ICCMS racks and brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.