Zoro Homepage
This item is Discontinued.
Icc PANEL CABLE Management METAL RING AND COVER 2U ICCMSCMPK2

PANEL CABLE Management METAL RING AND COVER 2U (Discontinued)

  • Mfr # ICCMSCMPK2
  • Zoro # G409851316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSCMPK2
Zoro #
G409851316
UPC #
633758038201
Country of Origin
Taiwan, Province of China

Dimensions

Ring Dimensions
1 RMS “ 3.0" x 1.5" x 0.125" Strip

Details

Management Orientation
Horizontal
Mounting
Rack
Rack Space
2
Product Type
Managers

Description

5 Metal Ring Cable Management with Cover- Provides flexibility for front cable management with a neat and clean appearance- Designed with 5 horizontal rings for patch cord organization- Designed to fit all standard 19In. wide racks and cabinets- Panel openings for front and rear cable access- 2 rack mount spaces RMS- Used with all ICCMS racks and brackets- Metal removable cover included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.