Zoro Homepage

PANEL, FRONT FINGER DUCT, 24-SLOT, 1RMS

  • Mfr # ICCMSCMA41

  • Zoro # G309851331


product price: $24.89
/ea

Key Features

Product Type
Managers
Management Orientation
Horizontal
Mounting
Rack
Rack Space
1
Dimensions
1 RMS “ 1.75" H x 19.00" W x 3.25" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSCMA41
Zoro #
G309851331
UPC #
633758006415
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
1 RMS “ 1.75" H x 19.00" W x 3.25" D

Details

Product Type
Managers
Management Orientation
Horizontal
Mounting
Rack
Rack Space
1

Description

Horizontal 24 Slot Finger Duct Cable Management- Provides flexibility for front cable management with a neat and clean appearance- Designed with slotted ducts providing horizontal cable management on the front of a rack- Designed to fit all standard 19In. racks and cabinets- 1 rack mount space RMS- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.