
PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS
Mfr # ICCMSCMA42
Zoro # G709851320
product price: $34.69
/eaKey Features
Management Orientation
Horizontal
Dimensions
1 RMS “ 1.75" H x 19.00" W x 3.25" D
Product Type
Managers
Rack Space
2
Mounting
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCMSCMA42
Zoro #
G709851320
UPC #
633758006422
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
1 RMS “ 1.75" H x 19.00" W x 3.25" D
Details
Management Orientation
Horizontal
Product Type
Managers
Rack Space
2
Mounting
Rack
Description
Horizontal 24 Slot Finger Duct Cable Management- Provides flexibility for front cable management with a neat and clean appearance- Designed with slotted ducts providing horizontal cable management on the front of a rack- Designed to fit all standard 19In. racks and cabinets- 2 rack mount space RMS- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.