Zoro Homepage
This item is Discontinued.
Icc PATCH CORD, CAT 5E BOOTED, 25 FT, GRAY ICPCSJ25GY

PATCH CORD, CAT 5E BOOTED, 25 FT, GRAY (Discontinued)

  • Mfr # ICPCSJ25GY
  • Zoro # G409849894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICPCSJ25GY
Zoro #
G409849894
UPC #
633758033602
Country of Origin
Taiwan, Province of China

Description

Grey 25 ft Cat5e Patch Cable- Performance, Design, and Value- 100 % Factory Tested- 50 Micro Inch Gold plated contacts- Exceeds ANSI/TIA/EIA-568B.2 connecting hardware requirements- Ultra Slim Low Profile boots for high density applications, no width wasted on boot- Backwards compatible to all lower rated category components- Constructed with Ultra Flexible, EZ release, Snag Free Molded Strain relief- Stranded bare 24 AWG copper wire no substandard tinned copper materials used- Safety: UL listed with 94V-0 rated plugs, CSA, CMG, FT4 Flame rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.