This item is Discontinued.

Icc PATCH PANEL 24PT TELCO 6P4C 1RMS ICMPP024T4

This item is Discontinued.

Icc

PATCH PANEL 24PT TELCO 6P4C 1RMS (Discontinued)

Mfr # ICMPP024T4
Zoro # G309851287
UPC # 633758006880
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP024T4
Zoro #
G309851287
UPC #
633758006880
Country of Origin
Taiwan, Province of China

Details

Ports
24
Connector
6P4C, Telco
Jack Housing
ABS, UL 94V-0
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
24 Port Patch Panel
16 GA CRS
Mounting
Rack
Surface Finish
Black Powder Coat
Rack Space
1
Spring Wire
Square Spring Wire, Tempered Phosphor Bronze
Product Type
Telco Panels

Description

24 Port 6P4C Rack Mount Telco Patch Panel- Rack mounted 6-position 4-conductor Telco patch panel for voice connectivity applications- Integrated with 2 male 50-pin telco connector- Designed to fit all standard 19In. racks and cabinets- 1 rack mount space RMS- Used with standard telco line cords- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.