Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panel 48PT, CAT5E, 2RMS

  • Mfr # ICMPP0485E

  • Zoro # G909851120


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Black Powder Coat
Temperature Range
-40 degrees C to 70 degrees C
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Force
100 grams min/contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP0485E
Zoro #
G909851120
UPC #
633758006934
Country of Origin
Taiwan, Province of China

Details

Surface Finish
Black Powder Coat
Temperature Range
-40 degrees C to 70 degrees C
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Force
100 grams min/contact
Product Type
110 Panels
Ports
48
Connector
8P8C
Current Rating
1.5 AMP DC
Contact Resistance
2.5 milliohms max
Rack Space
2
Mounting
Rack
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Spring Wire
Phosphor Bronze
48 Port Patch Panel
16 GA CRS
Plug Retention Jack
50N (11 lbs SQ)
Gold Rating
50 micro inch gold over 100 micro inches of nickel
IDC Wire Gauge
22-24 AWG

Description

Cat5e 48 Port Patch Panel- Rack mounted CAT5e component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Engineering to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- Designed to fit all standard 19In. racks and cabinets- 2 rack mount spaces RMS- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.