Zoro Homepage
This item is Discontinued.
Icc PATCH PANEL, BLANK, EZ, 24-PORT, 1 RMS IC107BE241

PATCH PANEL, BLANK, EZ, 24-PORT, 1 RMS (Discontinued)

  • Mfr # IC107BE241
  • Zoro # G809851275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107BE241
Zoro #
G809851275
UPC #
633758038539
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack
24 Port Rear Bezel
PC, UL 94V-2
Rack Space
1
Connector
Configurable
24 Port Patch Panel
16GA CRS
Ports
24
Jack Style
HD, EZ
Product Type
Blank Panels

Description

24 Port EZ Blank Patch Panel 1 RMS- Rack mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat appearance- Designed to support the distribution of voice, data, audio, video and fiber optic applications- Ideal for use in high density applications with more connectivity in less space- Designed to fit all standard 19In. racks and cabinets- 1 rack mount space RMS- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.