
PATCH PANEL, BLANK, VERTICAL, 8-PORT FLUSH
Mfr # IC107BP8VB
Zoro # G709851283
product price: $17.75
/eaKey Features
Material
ABS, UL 94V-2, ABS PC, UL 94V-0
Color
Black
Product Type
Blank Panels
Connector
Configurable
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107BP8VB
Zoro #
G709851283
UPC #
633758012485
Country of Origin
Taiwan, Province of China
Details
Material
ABS, UL 94V-2, ABS PC, UL 94V-0
Color
Black
Product Type
Blank Panels
Connector
Configurable
Mounting
Wall
Port Labeling
Port Spacing: 0.92, Tape Width: 1/4" (6mm)
Jack Style
HD, EZ
Ports
8
Description
8 Port Blank Vertical Patch Panel with Bracket- Wall mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat finished appearance without the aid of color ID caps- Designed to support the distribution of voice, data, audio, video, and fiber optic needs for commercial or residential applications- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.