This item is Discontinued.

This item is Discontinued.
PATCH PANEL, CAT 6, 24-PORT, 1 RMS, 6 PK (Discontinued)
Mfr #
ICMPP2460V
Zoro #
G109851111
UPC # 633758092494
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICMPP2460V
Zoro #
G109851111
UPC #
633758092494
Country of Origin
Taiwan, Province of China
Details
Rack Space
1
24 Port Patch Panel
16 GA CRS
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Spring Wire
Phosphor Bronze
Current Rating
1.5 AMP DC
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Force
100 grams min/contact
Contact Resistance
2.5 milliohms max
Mounting
Rack
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Product Type
110 Panels
Ports
24
Temperature Range
-40 degrees C to 70 degrees C
Connector
8P8C
Plug Retention Jack
50N (11 lbs SQ)
IDC Wire Gauge
22-24 AWG
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Surface Finish
Black Powder Coat
Description
6 Pack Cat 6 24 Port 1 RMS Patch Panels - Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals - Exceeds ANSI/TIA-568-C requirements for permanent, channel link, and component performances - 110DC termination - Includes TIA-568A and TIA-568B color wiring diagrams - Backwards compatible to lower-rated category components - Use with ICPCSK Cat 6 patch cords, 4-pair 110 punch down tool ICACSPDT4P, and 110 punch down tool ICACSPDT00 - UL 1863 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.