This item is Discontinued.

This item is Discontinued.
PATCH PANEL, CAT 6, 48-PORT, 2 RMS, 6 PK (Discontinued)
Mfr #
ICMPP4860V
Zoro #
G509851131
UPC # 633758092500
Country of Origin Taiwan, Province of China
Category Voice & Data Patch Panels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICMPP4860V
Zoro #
G509851131
UPC #
633758092500
Country of Origin
Taiwan, Province of China
Details
Color xx
BK-Black
Current Rating
1.5 AMP DC
48 Port Patch Panel
16 GA CRS
Temperature Range
-40 degrees C to 70 degrees C
Force
100 grams min/contact
Connector
8P8C
Mounting
Rack
Rack Space
2
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
IDC Wire Gauge
22-24 AWG
Plug Retention Jack
50N (11 lbs SQ)
Ports
48
Surface Finish
Black Powder Coat
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Jack Housing
High impact, flame retardant plastic, UL 94V-0
Spring Wire
Phosphor Bronze
Contact Resistance
2.5 milliohms max
Product Type
110 Panels
Description
Cat 6 48 Port Patch Panel 6 Pack- Rack mounted CAT 6 component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances- Engineered to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- Designed to fit all standard 19In. racks and cabinets- 2 Rack Mount Spaces RMS- Used with ICPCSK CAT 6 Patch cords, 4-Pair 110 punch down tool ICACSPDT4P, and ICACSPDT00 110 punch down tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.