Zoro Homepage
This item is Discontinued.
Icc PATCH PANEL, CAT 6, FEED-THRU 24-P, 1RMS ICMPP24CP6

PATCH PANEL, CAT 6, FEED-THRU 24-P, 1RMS (Discontinued)

  • Mfr # ICMPP24CP6
  • Zoro # G709851122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP24CP6
Zoro #
G709851122
UPC #
633758038492
Country of Origin
Taiwan, Province of China

Details

Color
Black
Current Rating
1.5 amp max
Housing
ABS, UL 94V-0
Ports
24
Surface Finish
Black Powder Coat
Durability
750 cycles
Voltage Rating
150 Volts Alternating
Dielectric Withstanding Voltage
1000v RMS, 60 HZ
Product Type
Feed-Through Panels
Mounting
Rack
Plug Retention in Jack
20 lbs min
6-Port HD Bezel
ABS, UL 94V-0
Insulation Resistance
10 mohms
Gold Plating
1.27 micron/50 micro
Connector
8P8C
Rack Space
1
Contact
Phosphor Bronze Gold Plating over 100 microinch nickel
Force
5 lbs max
Blank Patch Panel
16 GA CRS

Description

24 Port Cat 6 FEEDTHRU Patch Panel 1RMS- Eliminate punching down UTP wires to the patch panels- Quick installation, no punch down required- Designed to support the distribution of voice, data, and audio needs in residential and commercial applications- Features RJ-45-to-RJ-45 connection on both sides of the patch panel- Ideal solution for consolidation point such as moves, adds, and changes MACs- Designed to fit standard 19In. wide racks and cabinets- Rack mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat finished appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.