Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Icc PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS ICMPP48CP6

PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (Discontinued)

  • Mfr # ICMPP48CP6
  • Zoro # G909851113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP48CP6
Zoro #
G909851113
UPC #
633758038508
Country of Origin
Taiwan, Province of China

Details

Material
ABS, UL 94V-0
Color
Black
Voltage Rating
150 Volts Alternating
Plug Retention in Jack
20 lbs min
Blank Patch Panel
16 GA CRS
Contact
Phosphor Bronze Gold Plating over 100 microinch nickel
Dielectric Withstanding Voltage
1000v RMS, 60 HZ
Ports
48
Current Rating
1.5 amp max
Product Type
Feed-Through Panels
Rack Space
2
Surface Finish
Black Powder Coat
Connector
8P8C
Force
5 lbs max
Gold Plating
1.27 micron/50 micro
Insulation Resistance
10 mohms
Mounting
Rack
Durability
750 cycles
CAT 6
Coupler

Description

48 Port Cat 6 FEEDTHRU Patch Panel 2RMS- Eliminate punching down UTP wires to the patch panels- Quick installation, no punch down required- Designed to support the distribution of voice, data, and audio needs in residential and commercial applications- Features RJ-45-to-RJ-45 connection on both sides of the patch panel- Ideal solution for consolidation point such as moves, adds, and changes MACs- Designed to fit standard 19In. wide racks and cabinets- Rack mounted reinforced steel panel with pre-numbered ports- Flush mount design adds stability by allowing a rigid fit and a neat finished appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.