Zoro Homepage
This item is Discontinued.
Icc PATCH PANEL, CAT 6A, 24-PORT, 1 RMS ICMPP0246B

PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (Discontinued)

  • Mfr # ICMPP0246B
  • Zoro # G909851137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP0246B
Zoro #
G909851137
UPC #
633758092197
Country of Origin
Taiwan, Province of China

Details

Ports
24
Mounting
Rack
Product Type
110 Panels
Rack Space
1
Connector
8P8C

Description

Vertical 110-Type IDC connections reduces potential Alien Crosstalk ANXT- Enhanced crosstalk cancellation and reduced return loss for high bandwidth network requirements- Exceeds ANSI/TIA-568 CAT 6A 10G connecting hardware Component Rating requirements- 110-Type IDC termination help reduce installation time and improve wire retention- 50 micro inch gold plating on all modular contacts to protect from corrosion- Mounts on industry standard 19In. wide racks or equipment- T568A or T568B wiring schemes; not compatible with 110-type patch plug- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.