Zoro Homepage
This item is Discontinued.
Icc PATCH PANEL, F-TELCO, 8P2C, 48-PORT, 2RM ICMPP48TF2

PATCH PANEL, F-TELCO, 8P2C, 48-PORT, 2RM (Discontinued)

  • Mfr # ICMPP48TF2
  • Zoro # G409851279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP48TF2
Zoro #
G409851279
UPC #
633758092036
Country of Origin
Taiwan, Province of China

Details

48 Port Patch Panel
16 GA CRS
Mounting
Rack
Product Type
Telco Panels
Spring Wire
Square Spring Wire, Tempered Phosphor Bronze
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
Ports
48
Rack Space
2
Surface Finish
Black Powder Coat
Connector
8P2C, Telco
Jack Housing
ABS, UL 94V-0

Description

48 Port 8P2C Female Telco Patch Panel Rack mounted 8-position 2-conductor Telco patch panel provides voice connectivity applicationsIntegrated with two female 50-pin Telco connectorDesigned to fit all standard 19In. racks or cabinets2 rack mount space RMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.