Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panel- Female Telco- 48-Port 8P2C- 2 RMS

  • Mfr # ICMPP48TF2

  • Zoro # G715834676


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP48TF2
Zoro #
G715834676
UPC #
633758092036
Country of Origin
China

Description

48-port 8P2C female Telco 2 rack mount spaces RMS patch panel consist of 2-wire RJ-45 USOC wiring scheme is ideal for KSU or PBX phone systems. The active pins are pin #4 and #5; patch panel connects to 48 ports RJ-45 patch cords on the front and link phone system with 50-pin Telco connectors on the back. Each 50-pin female Telco connector comes with hook and loop tie that is seated in a socket to secure 25-pair cable for either 90 degree or 180 degree cable exits. Each patch panel also features front write-on labeling area for port identification. Features -Patch Panel Female Telco 48-Port 8P2C 2 RMS. -Rack mounted 8-position 2-conductor RJ-45 Telco patch panel provides voice connectivity applications. -Integrated with two female 50-pin Telco connectors. -Designed to fit all standard 19 in. racks or cabinets. -2 rack mount spaces RMS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.