Zoro Homepage
This item is Discontinued.
Icc PATCH PANEL, USOC, 6P6C, 24-PORT, 1 RMS ICMPP024U6

PATCH PANEL, USOC, 6P6C, 24-PORT, 1 RMS (Discontinued)

  • Mfr # ICMPP024U6
  • Zoro # G209851271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP024U6
Zoro #
G209851271
UPC #
633758006927
Country of Origin
Taiwan, Province of China

Details

Temperature Range
-40 degrees to 70 degrees C
110 Connector
Phosphor Bronze Alloy 100 micro-inches Alloy
Connector
6P6C
Jack Housing
High Impact, flame retardant plastic, UL 94V-0
Mounting
Rack
Current Rating
1.5 AMP DC
Plug Retention in Jack
50N (11 lbs SQ)
24 Port Patch Panel
16 GA CRS
Mating Force
100 grams min/contact
Gold Rating
50 micro inch of Gold over 100 micro-inches of Nickel
Rack Space
1
Contact Resistance
2.5 milliohms max
Ports
24
Spring Wire
Phosphor Bronze
IDC Wire Gauge
22-24 AWG
Product Type
110 Panels

Description

USOC Voice Grade 24 Port 6P6C Telco Patch Panel- 6-position 6-conductor RJ-11- Supports voice connectivity applications- Rear 110-Type IDC termination reducing installation time- Color coded 110-Type connecting blocks- Fits standard 19In. EIA rack mount width- 1 rack mount space RMS- Works with 6P6C telephone line cords- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.