
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICMPP125EV
Zoro #
G009849911
UPC #
633758092456
Country of Origin
Taiwan, Province of China
Details
Spring Wire
Phosphor Bronze
Connector
8P8C
Plug Retention Jack
50N (11 lbs SQ)
Jack Housing
High Impact, Flame Retardant Plastic, UL 94V-0
Contact Resistance
2.5 milliohms max
IDC Wire Gauge
22-24 AWG
Product Type
110 Panels
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Ports
12
Temperature Range
-40 degrees C to 70 degrees C
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Current Rating
1.5 AMP DC
Force
100 grams min/contact
Surface Finish
Black Powder Coat
Mounting
Wall
12 Port Patch Panel
ABS, UL 94V-0
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Description
Includes: 1 ICMPP125EV Cat5e Vertical 12 Port Patch Panel 6 Pack- Packaged 6 in a box- Wall mounted CAT 5E component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Engineering to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.