Zoro Homepage

PATCH PANEL, VERTICAL, CAT 5E, 12-PORT

  • Mfr # ICMPP12V5E

  • Zoro # G809851138


product price: $54.69
/ea

Key Features

12 Port Patch Panel
ABS, UL 94V-0
Product Type
110 Panels
Ports
12
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Spring Wire
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICMPP12V5E
Zoro #
G809851138
UPC #
633758007047
Country of Origin
Taiwan, Province of China

Details

12 Port Patch Panel
ABS, UL 94V-0
Product Type
110 Panels
Ports
12
110 Connector
Phosphor Bronze Alloy with 100 microinch Alloy
Spring Wire
Phosphor Bronze
Force
100 grams min/contact
Current Rating
1.5 AMP DC
Mounting
Wall
Temperature Range
-40 degrees C to 70 degrees C
Contact Resistance
2.5 milliohms max
Gold Rating
50 micro inch gold over 100 micro inches of nickel
Port Labeling
Port Spacing: 0.6, Tape Width: 3/8" (9mm)
Plug Retention Jack
50N (11 lbs SQ)
IDC Wire Gauge
22-24 AWG
Surface Finish
Black Powder Coat
Connector
8P8C
Jack Housing
High Impact, Flame Retardant Plastic, UL 94V-0

Description

Cat5e Vertical 12 Port Patch Panel with Mounting Bracket- Wall mounted CAT 5E component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Engineering to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.