
Raceway, ICRWR Series, 3/4 in W, 6 ft L, White
Mfr # ICRWR11SWH
Zoro # G809985208
product price: $15.89
/eaKey Features
Series
ICRWR
Width
3/4 in
Length
6 ft
Color
White
Cover Type
Latching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICRWR11SWH
Zoro #
G809985208
UPC #
633758035576
Country of Origin
Taiwan, Province of China
Dimensions
Width
3/4 in
Length
6 ft
Height
0.5 in
Details
Item
Raceway
Series
ICRWR
Color
White
Cover Type
Latching
Material
Vinyl
Description
ICC 6FT Raceway section- Adhesive backingprovides a secure and permanent placing- Designed for Cat 5E, Cat 6, and voice and fiber cable- Vinyl material can be painted to match any decor - Can be cut and trimmed to fit any application- Sold individually price is per piece- White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.