
RACK SHELF 10in DEEP SINGLE VENTED 2RMS
Mfr # ICCMSRSV10
Zoro # G409858124
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Overall Depth
10 in
Overall Height
3 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCMSRSV10
Zoro #
G409858124
UPC #
633758002677
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
19 in
Overall Depth
10 in
Overall Height
3 in
Details
Item
Rack Shelf
Material
Steel
Finish
Powder Coated
Color
Black
Features
Environmentally Friendly
For Use With
All standard 19"Racks and Cabinets
Description
1 10In. Deep Vented Rack Shelf, and 4 Machine Screws- Designed with durable steel construction, black powder coated, supports up to 50 lbs. load capacity and provides air flow to ventilate mounted equipment-Designed to fit standard 19In. rack- 2 rack mount space RMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.