Zoro Homepage

RACK SHELF, 10in SINGLE VENTED, 2RMS, 2PK

  • Mfr # ICCMSRSVC1

  • Zoro # G209858140


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Overall Depth
10"
Overall Height
3 in
Material
Cold-rolled Steel (CRS)
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSRSVC1
Zoro #
G209858140
UPC #
633758092302
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
19 in
Overall Depth
10"
Overall Height
3 in

Details

Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Finish
Powder Coated
Color
Black Powder Coat
Features
Vented Bottom, Cable Management
Maximum Weight Capacity
50 lb

Description

Designed with durable steel construction, black powder coated, supports up to 50 lbs.load capacity and provides air flow to ventilate mounted equipment- Designed to fit standard 19In. rack- Used with all ICCMS distribution and cable management racks- 2 rack mount spaces RMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.