
RACK SHELF, 15in SINGLE VENTED, 3RMS, 2PK
Mfr # ICCMSRSVC2
Zoro # G109858141
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Overall Depth
15 in
Overall Height
5-1/4 in
Material
Cold-rolled Steel (CRS)
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCMSRSVC2
Zoro #
G109858141
UPC #
633758092319
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
19 in
Overall Depth
15 in
Overall Height
5-1/4 in
Details
Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Finish
Powder Coated
Color
Black
Features
Vented Bottom, Cable Management
Description
Designed with durable steel construction-Black powder coated-Supports up to 50 lbs. load capacity-Provides air flow to ventilate mounted equipment-Designed to fit standard 19In. rack-Used with all ICCMS distribution and cable management racks-3 rack mount spaces RMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.