Zoro Homepage

RACK, WALL MOUNT, 18in DEEP, 15 RMS

  • Mfr # ICCMSWMR15

  • Zoro # G509858147


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18"
Overall Height
30"
Color
Black
Maximum Weight Capacity
130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSWMR15
Zoro #
G509858147
UPC #
633758000116
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
18"
Overall Height
30"

Details

Item
Rack Cabinet
Color
Black
Maximum Weight Capacity
130 lb

Description

Durable steel construction supports up to 125 pounds of equipment- Supports patch panels, active components, shelves, drawers, etc.- Ideal for medium data & telecom installations where space is limited- 15 Rack Mount Spaces 15 RMS- Used with all ICC rack mount products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.