Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Wall Mount Swing Frame 12 Rms

  • Mfr # ICC-ICCMSSFR12

  • Zoro # G110822681


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
19.5 in
Mounting
Wall
Application
A/V Equipment, LAN Switch, Patch Panel
Height
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICCMSSFR12
Zoro #
G110822681
UPC #
633758037020
Country of Origin
China

Dimensions

Width
19.5 in
Height
25.6 in
Rack Height
12U
Depth
18 in

Details

Color
Black
Mounting
Wall
Application
A/V Equipment, LAN Switch, Patch Panel
Material
CRS
Item
Rack Frame
Weight Capacity
85 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.