Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Icc Reference Book, Building Code Basics: Green, Based on the International Green Construction Code 9781133283386

Reference Book, Building Code Basics: Green, Based on the International Green Construction Code (Discontinued)

  • Mfr # 9781133283386
  • Zoro # G8857563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781133283386
Zoro #
G8857563
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
10 11/16 in
Height
3/8 in

Details

Language
English
Item
Reference Book
Book Format
Paperback
Book Title
Building Code Basics: Green, Based on the International Green Construction Code
Publisher
Cengage
Book Description
Green, Environmentally-conscious Construction is The Driving Force Behind Many New Construction Projects Today. Are You Prepared? Building Code Basics: Green Will Get You There. The Book is A Practical Guide to Green and Sustainable Construction That is Centered Around The International Green Construction Code(R) (ice(R)), A Comprehensive Set of Requirements That Aims to Reduce The Negative Impact of Commercial Buildings On The Natural Environment.
Book Edition
1st.
ISBN-13
9781133283386
ISBN-10
1133283381
Publication Date
10/12/12
Number of Pages
128

Description

Reference Book, Building Code Basics: Green, Based on the International Green Construction Code, Paperback, Publisher Cengage, Book Edition 1st., Publication Date 10/12/12, ISBN-10 1133283381, ISBN-13 9781133283386 , Language English, Number of Pages 128

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.