
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRESDPB1C
Zoro #
G009851143
UPC #
633758029483
Country of Origin
Taiwan, Province of China
Details
Material
18 GA CRS, Nylon 6/6, UL 94V-0
IDC
Phosphorous Bronze, Tin Plated
Connectivity
CAT6
Housing
PC, UL 94V-0, PBT 15 % Fiber Glass
Contact
Phosphorous Bronze, 50u Gold Plated
Surface Finish
White Powder Coat
Style
Metal
Ports
8
PCB
Glass Epoxy FR-4 copper clad t=1.20mm
Product Type
Modules
Description
8 Port Cat 6 Data Residential Module- Designed to support up to 8 Category 6 data lines- Wiring in accordance to T-568-A for residential use- Exceeds ANSI/TIA/EIA-568-B.2 Category 6 connecting hardware requirements- Fit all ICRESDC 14In., 21In., 28In., and 42In. residential distribution center enclosures with the 4 locking buttons- Modules compatible with most major name brand residential enclosures- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.