Zoro Homepage

TOOL, MULTI-MODULAR CONNECTORS REMOVAL

  • Mfr # ICACSPP481

  • Zoro # G410365796


product price: $41.49
/ea

Key Features

Finish
Nickel Plated
Handle Material
PVC
Description/Special Features
Comfortable Grip, Compact, Spring Loaded, Durable, Secure Grip, Lightweight, Comfortable Handle
Color
Black
Application
Stripping, Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICACSPP481
Zoro #
G410365796
UPC #
633758092180
Country of Origin
Taiwan, Province of China

Details

Item
Connector Removal
Finish
Nickel Plated
Handle Material
PVC
Description/Special Features
Comfortable Grip, Compact, Spring Loaded, Durable, Secure Grip, Lightweight, Comfortable Handle
Color
Black
Application
Stripping, Cutting
Material
Steel, PVC

Description

Multi-Modular Connector Removal ToolPerfect for removing jacks from 48-port high density 1U blank patch panel IC107BP481Comfort grip handles for a secure gripSpring-loaded for quick openingLight weight, compact and durable designNarrow profile head reaches into tight spacesCan be used for multi-purpose removal of modular keystone connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.