
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC630E60WH
Zoro #
G809850308
UPC #
633758007511
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Contact Resistance
20 mill ohms
Retention
17 lbs between jack and plug
Performance
Voice, return loss of -20 dB max
Housing
ABS, UL 94V-0
Crimp Tensile
4.0-500 lbs
Gang
Single
Color XX
IV-Ivory, WH-White
Wire lead
26 AWG stranded wire
Force
500 grams of 6 wire lead
Product Type
Faceplates
Style
Classic
Gold Plating
1.27 micron/50 micro inch min
Termination Screws
6-20 x .415 flat pan head 15 lbs/inch min torque
Frequency Range DC
-1.5 GHz
Ports
1
Connector
6P6C
Insulation Resistance
10 mega ohms
Spring Wire Contacts
Phosphor Bronze Gold plating Over 100 microinch nickel
Current rating
1.5 amp max
Dielectric Withstanding Voltage
1000 volts RMS, 60 Hz
Description
White Single Gang 1 Port 6P6C Integrated Wall Plate- Configured to fit standard single gang outlet box- One piece design that requires no assembly and saves time and money by pre-kitting common faceplates with modular connectors- Designed for all voice connectivity to the work area for commercial and residential applications- Provides traditional screw down terminals for voice connectivity on the rear- Rugged and durable construction- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.