Zoro Homepage

6 x 5 3/4 x 1in - 12 oz. Cold Packs, 24PK

  • Mfr # IB12BPD

  • Zoro # G315801139


product price: $43.59
/pk 24, $1.82/ea

Key Features

Color
White
Material
Gel Refrigerant
Width
5 3/4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB12BPD
Zoro #
G315801139
UPC #
-
Country of Origin
United States

Dimensions

Width
5 3/4 in
Length
6 in

Details

Color
White
Material
Gel Refrigerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.