3 1/2 Holesaw
Mfr # 49-56-0193
Zoro # G310103870
product price: $20.49
/eaKey Features
Primary Saw Application
Multipurpose
Max. Cutting Depth
2.63 in
Teeth per Inch
6
Saw Dia.
3-1/2 in
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0193
Zoro #
G310103870
UPC #
45242193394
Country of Origin
United States
Dimensions
Max. Cutting Depth
2.63 in
Saw Dia.
3-1/2 in
Length
2.63 in
Minimum Chuck Size Required
3/8 in
Details
Primary Saw Application
Multipurpose
Teeth per Inch
6
Item
Hole Saw
Material
Bi-Metal
Description
3 1/2 Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.