Shop ICE HARDENED
See all product information
Create Account
Milwaukee Hole Saw, 2-1/4 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge
- Mfr # 49-56-0132
- Zoro # G610836850
product price:Â
$
18.99
/ea
Key Features
Primary Saw Application
Multipurpose
Tooth Material
Bi-Metal
Max. Cutting Depth
2.63 in
Teeth per Inch
6
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-56-0132
- Zoro #
- G610836850
- UPC #
- 45242193196
- Country of Origin
- United States
- Primary Saw Application
- Multipurpose
- Tooth Material
- Bi-Metal
- Teeth per Inch
- 6
- Material
- Bi-Metal
- Item
- Hole Saw
Dimensions
- Max. Cutting Depth
- 2.63 in
- Saw Dia.
- 2-1/4 in
- Minimum Chuck Size Required
- 3/8 in
- Length
- 2.63 in
Description
Milwaukee Hole Saw, 2-1/4 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.