Shop ICE HARDENED
See all product information
Create Account
Milwaukee Hole Saw, 3 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge
- Mfr # 49-56-0173
- Zoro # G010836849
product price:Â
$
20.69
/ea
Key Features
Primary Saw Application
Multipurpose
Tooth Material
Bi-Metal
Hole Saw Product Group
Hole Saw
Teeth per Inch
6
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-56-0173
- Zoro #
- G010836849
- UPC #
- 45242193332
- Country of Origin
- United States
- Primary Saw Application
- Multipurpose
- Tooth Material
- Bi-Metal
- Hole Saw Product Group
- Hole Saw
- Teeth per Inch
- 6
- Material
- Bi-Metal
- Recommended Safety Equipment
- Safety glasses
- Item
- Hole Saw
Dimensions
- Saw Dia.
- 3"
- Minimum Chuck Size Required
- 3/8 in
- Length
- 2.63 Inches
- Drilling Depth (in)
- 2.63
Description
Milwaukee Hole Saw, 3 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.