21 in W X 27 in H X 24 in D Ice Maker, Ice Production Per Day: 1,053 lb

  • Mfr # GEM0956A

  • Zoro # G7275591


product price:  $9,489.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEM0956A
Zoro #
G7275591
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
21 in
Overall Height - Ice Machines
27 in
Overall Depth - Ice Machines
24 in
Overall Height
27 in
Overall Depth
24 in
Overall Width
21 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,053 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Amps
11.8 A
Color
Silver
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Maker
Voltage
115V AC
Condenser Cooling
Air
Standards
CE Certified, cULus, ISO, NSF
Control Type
Not a Dispenser
Power Source
Electric
Refrigerant Type
R-404a
Frequency
60 Hz
Current
12.4 A
Features
Chewable Nugget Ice Crystals, Decreased Water and Power Usage, Industrial-Grade Roller Bearings and Heavy Duty Gearbox, Rugged Stainless Steel Evaporator and Auger, System Safe Load Monitoring System, Water Sensor Eliminates Low or No Water Failures
Drain Type
3/4 in FPT
Antimicrobial
No
Energy Star Compliant
Yes
Maximum Water Pressure
120 psig
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psig

Description

Ice Machine, Ice Production per Day 1,053 lb, Cube Type Nugget, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 115V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Cord Length N/A, Current 12.4 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.