21 in W X 27 in H X 24 in D Ice Maker, Ice Production Per Day: 1,149 lb

  • Mfr # MFI1256A

  • Zoro # G7307557


product price:  $9,159.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,149 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFI1256A
Zoro #
G7307557
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
21 in
Overall Height - Ice Machines
27 in
Overall Depth - Ice Machines
24 in
Overall Width
21 in
Inlet Size
3/8" FPT
Overall Height
27 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,149 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Color
Silver
Condenser Cooling
Air
Standards
CE Certified, cULus, ISO, NSF
Amps
11.8 A
Voltage
208/230V AC
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Hz
60
Item
Ice Maker
Control Type
Not a Dispenser
Minimum Water Pressure
20 psig
Water Inlet Connection Type
FPT
Antimicrobial
No
Refrigerant Type
R-404a
Frequency
60 Hz
Features
Industrial-Grade Roller Bearings and Heavy Duty Gearbox, Rugged Stainless Steel Evaporator and Auger, System Safe Load Monitoring System, Water Sensor Eliminates Low or No Water Failures
Maximum Water Pressure
120 psig
Power Source
Electric
Energy Star Compliant
Yes
Drain Type
3/4 in FPT
Current
12.4 A

Description

Ice Machine, Ice Production per Day 1,149 lb, Cube Type Flake, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Cord Length N/A, Current 12.4 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.