21 in W X 27 in H X 24 in D Ice Maker, Ice Production Per Day: 740 lb

  • Mfr # GEM0650A

  • Zoro # G7275418


product price:  $7,459.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM0650A
Zoro #
G7275418
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
21 in
Overall Height - Ice Machines
27 in
Overall Depth - Ice Machines
24 in
Overall Width
21 in
Overall Depth
24 in
Inlet Size
3/8" FPT
Overall Height
27 in
Drain Size
3/4" FPT
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
740 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Condenser Cooling
Air
Water Supply Connection Type
3/8 in FPT
Amps
21 A
Standards
CE Certified, cULus, ISO, NSF
Warranty
3 yr. Part and Labor, 5 yr. On Compressor
Item
Ice Maker
Voltage
115V AC
Hz
60
Control Type - Ice Dispensers
Not a Dispenser
Color
Silver
Control Type
Not a Dispenser
Minimum Water Pressure
20 psig
Drain Type
3/4 in FPT
Water Inlet Connection Type
FPT
Antimicrobial
No
Energy Star Compliant
No
Maximum Water Pressure
120 psig
Refrigerant Type
R-404a
Features
Chewable Nugget Ice Crystals, Decreased Water and Power Usage, Industrial-Grade Roller Bearings and Heavy Duty Gearbox, Rugged Stainless Steel Evaporator and Auger, System Safe Load Monitoring System, Water Sensor Eliminates Low or No Water Failures
Current
21 A
Power Source
Electric
Frequency
60 Hz

Description

Ice Machine, Ice Production per Day 740 lb, Cube Type Nugget, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 115V, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Cord Length N/A, Current 21 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.