22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 313 lb

  • Mfr # CIM0320HA

  • Zoro # G4028418


product price:  $4,148.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
313 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIM0320HA
Zoro #
G4028418
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Width
22 1/4 in
Overall Depth
24 1/4 in
Inlet Size
3/8" FPT
Overall Height
21 1/4 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
313 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Water Supply Connection Type
3/8 in FPT
Warranty
3 yr. Parts and Labor, 5 yr. Parts On Compressor and Evaporator
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Color
Gray
Control Type - Ice Dispensers
Not a Dispenser
Amps
11 A
Hz
60
Voltage
115V AC
Condenser Cooling
Air
Item
Ice Maker
Control Type
Not a Dispenser
Current
11 A
Features
Smart LED Light, Unique Dual Exhaust
Drain Type
3/4 in FPT
Refrigerant Type
R-404a
Antimicrobial
Yes
Exterior Material
Plastic
Power Source
Electric
Energy Star Compliant
Yes
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Frequency
60 Hz

Description

Ice Machine, Ice Production per Day 313 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 11 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.