24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker, Ice Production Per Day: 238 lb

  • Mfr # ICEU220HA

  • Zoro # G016506197


product price:  $3,549.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
70 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICEU220HA
Zoro #
G016506197
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
24 35/64 in
Overall Height - Ice Machines
39 in
Overall Depth - Ice Machines
26 17/64 in
Overall Height
39 in
Cord Length
6 ft
Water Inlet Connection Size
3/8 in
Overall Depth
26 1/4 in
Overall Width
24 1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
238 lb
Ice Machine Storage Capacity
70 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Condenser Cooling
Air
Color
Gray
Control Type
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Minimum Water Pressure
20 psig
Standards
CE Certified, cULus, ISO 9001, NSF, TUV
Amps
11.9 A
Water Inlet Connection Type
FPT
Power Source
Electric
Voltage
115V
Ice Storage Capacity
70 lb.
Includes
Cordset
Item
Ice Maker
Features
Built-in Antimicrobial Protection, Corrosion Resistant, Electroless Nickel Plating, Fingerprint-Proof, Harvest Assist
Maximum Water Pressure
60 psig
Exterior Material
Plastic, Stainless Steel
Antimicrobial
Yes
Current
11.9 A
Storage Capacity
70 lb
Drain Type
3/4 in FPT
Energy Star Compliant
No
Frequency
50 Hz, 60 Hz
Includes Legs
Yes
Control Type - Ice Dispensers
Not a Dispenser

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 238 lb, Storage Capacity 70 lb, Overall Height 39 in, Overall Width 24 1/2 in, Overall Depth 26 1/4 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 11.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.